Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/4" Nap, Polyester
Mfr # 9DIY6
Zoro # G3881581
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Polyester
- Nap 3/4"
- Length 9 in
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9DIY6
- Zoro # G3881581
- UPC # 740963100163
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Polyester |
Nap | 3/4" |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- GENERAL FINISHES 1 Qt Colonial Maple Gel Stain Oil-Based Heavy Bodied Stain (CMQ)
- VHT Flameproof Coating, Silver, Flat (ESP106000)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY 7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (7MFR4)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Woven, 2 PK (75040)
- Arroworthy Paint Rollers and Frames