Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 1/4" Nap, Microfiber
Mfr # 9MFR2
Zoro # G3883036
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 1/4"
- Cover Material Microfiber
- Paint Type Paints and Stains
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9MFR2
- Zoro # G3883036
- UPC # 740963110926
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Microfiber |
Paint Type | Paints and Stains |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080310)
- DEVILBISS Spray Gun Fluid Nozzle, For 4TH18 (AV-2115-FX)
- GLOBAL INDUSTRIAL Line Striper, 20 oz. Aerosol Spray Can Capacity (670691)
- RUST-OLEUM Automotive Primer, Light Gray, 12 oz. (249331)
- ARROWORTHY ROLLER CVR MF 3/8X9"" 4PK (9MFR3-4PK)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY Pro-Line Dralon 7 in. W X 1/2 in. Paint Roller Cover (7FGL4)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-WL3CK)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9FLD3)
- PURDY 140626012 6.5 x 0.38 in. White Dove Jumbo Mini Roller Cover, 2PK (PU574453)
- Arroworthy Paint Rollers and Frames