Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric
Mfr # 9GLP4
Zoro # G3880391
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Woven Synthetic Fabric
- Nap 1/2"
- Length 9 in
- Paint Type High Gloss, Semi-Gloss, Eggshell Finishes and Urethanes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 9GLP4
- Zoro # G3880391
- UPC # 740963010882
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Woven Synthetic Fabric |
Nap | 1/2" |
Paint Type | High Gloss, Semi-Gloss, Eggshell Finishes and Urethanes |
Description
Exceptional Quality Lintless Roller Covers Engineered for Painting Walls Floors Doors & Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Black Cherry Wood Stain Water-Based Penetrating Stain (WKQT)
- KRYLON Interior/Exterior Paint, Flat, Water Base, White, 1 gal (K11004041)
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz (K01608A07)
- TOOLPRO Palm Leaf Foam Texture Roller Cover (TP15186)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- PURDY 6-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Woven Dralon, 2 PK (140605062)
- Arroworthy Paint Rollers and Frames