Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 1/2" Nap, Polyester
Mfr # 9P4
Zoro # G8614421
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Paint Type All Paints
- Cover Material Polyester
- Roller Length 9"
- Nap 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9P4
- Zoro # G8614421
- UPC # 740963101214
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Paint Type | All Paints |
Cover Material | Polyester |
Nap | 1/2" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Kit Spray Shield (249081)
- KRYLON INDUSTRIAL Spray Paint, Leather Brown, Gloss, 12 oz (K02501A07)
- WOOSTER 4" Paint Roller Cover, 3/16" Nap, Woven Fabric (R206 - 4)
- SEM PRODUCTS Low VOC Rubberized Undercoating 24oz (SE40523)
- ARROWORTHY Barracuda Microfiber 4 in. W X 1/4 in. Jumbo Paint Roller Cover , 2PK (4-MFR2JCT P)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY ROLLR CVR MF9/16X4 10PK (4-MFR4CK)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9FLD3)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-9)
- Arroworthy Paint Roller Covers