Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 1/2" Nap, NYLYN Polyester
Mfr # 9FLD4
Zoro # G1757698
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material NYLYN Polyester
- Paint Type Acrylic, Oil
- Nap 1/2"
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FLD4
- Zoro # G1757698
- UPC # 740963100569
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | NYLYN Polyester |
Paint Type | Acrylic, Oil |
Nap | 1/2" |
Surfaces | Smooth, Semi-Smooth |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- KRYLON 12 Oz Mink Chalky Finish Finish (4106)
- SEYMOUR MIDWEST Big Rig Red, 6 PK (20-1660)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- ARROWORTHY Pro-Line Dralon 9 in. W X 1/4 in. Paint Roller Cover (9FGL2)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric (3FGL4)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- WOOSTER Painter's Choice Fabric 9 in. W X 3/8 in. Paint Roller Cover, 6PK (R959-9)
- Arroworthy Paint Roller Covers