Shop All Paint Roller Covers
Arroworthy
7 in Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 7FLD3
Zoro # G3883438
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 7 in
- Paint Type Latex or Oil
- Nap 3/8"
- Cover Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 7FLD3
- Zoro # G3883438
- UPC # 740963100514
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 7 in |
Details
Item | Paint Roller Cover |
Paint Type | Latex or Oil |
Nap | 3/8" |
Cover Material | Polyester |
Surfaces | Smooth, Semi-Smooth |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Exterior Galvanizing Compound, Spray Primer, Aluminum/Metallic, 12.5 oz (B-100)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Lambswool/Polyester (R298)
- WORK TOOLS 2-1/2" Angle Sash Paint Brush (21025)
- MIDWEST RAKE Paint Mixer, 2-3/8" Shaft dia. x 17" L (47436)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- ARROWORTHY 3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric (3FGL4)
- ARROWORTHY 7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (7MFR4)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-WL3CK)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (RR925)
- Arroworthy Paint Roller Covers