Shop All Paint Roller Covers
Arroworthy
7 in Paint Roller Cover, 3/8" Nap, European Woven Fabric
Mfr # 7MFR3
Zoro # G3880531
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Cover Material European Woven Fabric
- Paint Type Paints and Stains
- Length 7 in
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 7MFR3
- Zoro # G3880531
- UPC # 740963111053
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7 in |
Details
Item | Paint Roller Cover |
Cover Material | European Woven Fabric |
Paint Type | Paints and Stains |
Nap | 3/8" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-3)
- VARATHANE Ultimate Semi-Gloss Clear Oil-Based Polyurethane 0.5 pt (6061H)
- DEVILBISS Automatic Drain For Stage 123 Haf-18 (190771)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- ARROWORTHY 9 in Paint Roller Cover, 3/4" Nap, European Woven Fabric (9MFR6)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY 14 in Paint Roller Cover, 3/8" Nap, Microfiber (14MFR3)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric (3FGL4)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- WORK TOOLS 6" Mini Paint Roller Cover, Velour, 2 PK (51016)
- Arroworthy Paint Rollers and Frames