Shop All Paint Roller Covers
Arroworthy
7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric
Mfr # 7MFR2
Zoro # G3881426
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 7 in
- Cover Material European Woven Fabric
- Nap 1/4"
- Paint Type Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 7MFR2
- Zoro # G3881426
- UPC # 740963111046
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 7 in |
Details
Item | Paint Roller Cover |
Cover Material | European Woven Fabric |
Nap | 1/4" |
Paint Type | Paints and Stains |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1624 #5)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKPT94003CA)
- SHUR-LINE Paint Roller Frame, Cageless, Rubber Handle, 9" Rollers (8600)
- MINWAX Water Based Oil-Modified Polyurethane Transparent Semi-Gloss Clear Water-Based Latex Oil-Modi (710320000)
- ARROWORTHY Pro-Line Dralon 7 in. W X 1/2 in. Paint Roller Cover (7FGL4)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK (RR333-4 1/2)
- Arroworthy Paint Roller Covers