Shop All Paint Roller Covers
Arroworthy
5 in Paint Roller Cover, 3/4" Nap, Woven Synthetic Fabric
Mfr # 4FGL6
Zoro # G3881347
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Woven Synthetic Fabric
- Paint Type All Paints
- Length 5 in
- Nap 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 4FGL6
- Zoro # G3881347
- UPC # 740963100781
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 5 in |
Details
Item | Paint Roller Cover |
Cover Material | Woven Synthetic Fabric |
Paint Type | All Paints |
Nap | 3/4" |
Surfaces | Semi-Smooth, Semi-Coarse |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARATHANE WOODS STN LGHT WLNT .5PT (262034)
- ROCKSOLID Rust-Oleum 20X Deck Resurfacer Solid Tintable Tint Base Water-Based Acrylic Deck Resurface (300083)
- HUSKY 20 ft x 100 ft Clear Husky 6-Mil Low Density Plastic Sheeting (620C)
- RUST-OLEUM 18x36 Tack Cloth (301688)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 4 in Paint Roller Cover, 1/2" Nap, NYLYN Polyester (4FLD4)
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- Arroworthy Paint Rollers and Frames