Shop All Paint Roller Covers
Arroworthy
4 in Paint Roller Cover, 1/4" Nap, Dralon
Mfr # 4FGL2
Zoro # G3882972
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Surfaces Semi-Smooth, Semi-Coarse
- Nap 1/4"
- Paint Type All Paints
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 4FGL2
- Zoro # G3882972
- UPC # 740963100668
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4 in |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth, Semi-Coarse |
Nap | 1/4" |
Paint Type | All Paints |
Cover Material | Dralon |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO CHEESE CLOTH CTN 2 SQ YD (68581)
- ZAR STAIN 1/2 PT M OCHA INTERIOR (11906)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (245387)
- GENERAL FINISHES 1 Pt Whitewash Wood Stain Water-Based Penetrating Stain (WIPT)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- ARROWORTHY ROLLER CVR MF 3/8X9"" 4PK (9MFR3-4PK)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- Arroworthy Paint Roller Covers