Shop All Paint Roller Covers
Arroworthy
4 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric
Mfr # 4FGL4
Zoro # G3881310
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Cover Material Woven Synthetic Fabric
- Length 4 in
- Paint Type All Paints
- Surfaces Semi-Smooth, Semi-Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 4FGL4
- Zoro # G3881310
- UPC # 740963100743
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 4 in |
Details
Item | Paint Roller Cover |
Cover Material | Woven Synthetic Fabric |
Paint Type | All Paints |
Surfaces | Semi-Smooth, Semi-Coarse |
Nap | 1/2" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- DEVILBISS Fluid Strainer (190181)
- KRYLON Metallic Spray Paint, Copper, Metallic, 12 oz (K02768007)
- ARROWORTHY 14 in Paint Roller Cover, 3/8" Nap, Microfiber (14MFR3)
- ARROWORTHY ROLLR CVR MF9/16X4 10PK (4-MFR4CK)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- WOOSTER Cirrus X 1/2 (R184-9)
- Arroworthy Paint Rollers and Frames