Shop All Paint Roller Covers
Arroworthy
4 in Paint Roller Cover, 1/2" Nap, NYLYN Polyester
Mfr # 4FLD4
Zoro # G3881286
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Surfaces Smooth, Semi-Smooth
- Length 4 in
- Nap 1/2"
- Paint Type Acrylic, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 4FLD4
- Zoro # G3881286
- UPC # 740963100545
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 4" |
Length | 4 in |
Details
Item | Paint Roller Cover |
Surfaces | Smooth, Semi-Smooth |
Nap | 1/2" |
Paint Type | Acrylic, Oil |
Cover Material | NYLYN Polyester |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Plastic 12.5 in. W X 18 in. L 1 gal Disposable Paint Tray Liner (7510-CC)
- RICHARD Paint Roller Frame, 18" (92114)
- RUST-OLEUM Black, Flat, 12 Oz (376855)
- PREVAL Preval Sprayer Replacement Unit, PK 9 (0268-9)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- ARROWORTHY 9 in Paint Roller Cover, 1/4" Nap, Microfiber (9MFR2)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester/Knit (937)
- Arroworthy Paint Rollers and Frames