Shop All Paint Roller Covers
Arroworthy
3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric
Mfr # 3FGL4
Zoro # G3881268
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 3"
- Surfaces Semi-Smooth, Semi-Coarse
- Length 3 in
- Paint Type All Paints
- Nap 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 3FGL4
- Zoro # G3881268
- UPC # 740963100736
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 3" |
Length | 3 in |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth, Semi-Coarse |
Paint Type | All Paints |
Nap | 1/2" |
Cover Material | Woven Synthetic Fabric |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS MOIL POINT ZIP GUN SK (AJA940)
- WOOSTER Mini Paint Roller Frame, Cageless, Polypropylene Handle, 6" Rollers (R024-6)
- 3M Conventional Spray Gun Kit (26778)
- IPS 12' x 400' Finish Line Painter's Plastic (XMFB12)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- ARROWORTHY 9 in Paint Roller Cover, 3/4" Nap, European Woven Fabric (9MFR6)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric (RR641)
- Arroworthy Paint Roller Covers