Shop All Paint Roller Covers
Arroworthy
19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric
Mfr # 18MFR4
Zoro # G3880279
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Cover Material European Woven Fabric
- Paint Type Paints and Stains
- Length 19 in
- Nap 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 18MFR4
- Zoro # G3880279
- UPC # 740963111022
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 19 in |
Details
Item | Paint Roller Cover |
Cover Material | European Woven Fabric |
Paint Type | Paints and Stains |
Nap | 9/16" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPSTAR INTERNATIONAL Paint Can Opener (99100)
- CABOT Semi-Solid Tintable Neutral Base Deck and Siding Stain 1 gal (140.0017406.007)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- MINWAX Reg Paste Finishing Wax (78500)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- ARROWORTHY 7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (7MFR4)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (422W54)
- Arroworthy Paint Roller Covers