Shop All Paint Roller Covers
Arroworthy
18 in Paint Roller Cover, 9/16" Nap, European Woven Fabric
Mfr # 18CCMFR4
Zoro # G3880260
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Cover Material European Woven Fabric
- Paint Type Paints and Stains
- Length 18 in
- Nap 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 18CCMFR4
- Zoro # G3880260
- UPC # 740963111039
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18 in |
Details
Item | Paint Roller Cover |
Cover Material | European Woven Fabric |
Paint Type | Paints and Stains |
Nap | 9/16" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Cherry Red, Gloss, 16 oz 6 PK (10-4)
- RUST-OLEUM Construction Marking Paint, 17 oz., Fluorescent Pink, Water -Based (264702)
- ASTRO PNEUMATIC Brush Cleaning Kit, for Spray Paint Guns (4544)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Water Base (6086408)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY ROLLER CVR MF 3/8X9"" 4PK (9MFR3-4PK)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- ARROWORTHY Pro-Line Dralon 7 in. W X 1/2 in. Paint Roller Cover (7FGL4)
- THE BRUSH MAN 9” Poly Core Roller Cover, Mohair Nap, 12PK (RC9-M)
- Arroworthy Paint Roller Covers