Shop All Paint Roller Covers
Arroworthy
18 in Paint Roller Cover, 3/8" Nap, Woven Synthetic Fabric
Mfr # 18FGL3
Zoro # G3880732
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18 in
- Nap 3/8"
- Surfaces Semi-Smooth, Semi-Coarse
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 18FGL3
- Zoro # G3880732
- UPC # 740963101986
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Surfaces | Semi-Smooth, Semi-Coarse |
Paint Type | All Paints |
Cover Material | Woven Synthetic Fabric |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER Wagner 0282014 Power Steamer (282014)
- RUST-OLEUM Interior/Exterior Paint, Safety Orange, 5 gal (7555-402)
- WORK TOOLS 2" Maximus Polyamider Mini-Roller Cover with 8" Handle (54162)
- CAL-TINT II 16 Oz 830-2024 Medium Yellow Cal-Tint II Universal Colorant (830-2024)
- ARROWORTHY 3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric (3FGL4)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- Arroworthy Paint Rollers and Frames