Shop All Paint Roller Covers
Arroworthy
18 in Paint Roller Cover, 1/2" Nap, Dralon
Mfr # 18FGL4
Zoro # G8617300
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Surfaces Semi-Smooth, Semi-Coarse
- Cover Material Dralon
- Length 18 in
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 18FGL4
- Zoro # G8617300
- UPC # 740963103836
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18 in |
Details
Item | Paint Roller Cover |
Surfaces | Semi-Smooth, Semi-Coarse |
Cover Material | Dralon |
Paint Type | All Paints |
Nap | 1/2" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Metal Paint Tray, 1 qt, 16.38" L, 2" D, 11.38" W (R402)
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer 5 Gallon - White (BMX5WRG)
- WOOSTER 2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264184)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- ARROWORTHY Barracuda Microfiber 4 in. W X 1/4 in. Jumbo Paint Roller Cover , 2PK (4-MFR2JCT P)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- WOOSTER Mini Paint Roller Cover, Semi-Rough, PK10 (R130-6)
- Arroworthy Paint Roller Covers