Shop All Paint Roller Covers
Arroworthy
14 in Paint Roller Cover, 9/16" Nap, European Woven Fabric
Mfr # 14MFR4
Zoro # G3881487
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Cover Material European Woven Fabric
- Paint Type All Paints, Stains
- Length 14 in
- Nap 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 14MFR4
- Zoro # G3881487
- UPC # 740963111473
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Cover Material | European Woven Fabric |
Paint Type | All Paints, Stains |
Nap | 9/16" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Red Stripe Inverted Marking Paint, Water-Based (20-654)
- HOMAX Wall Textured Spray Patch, White, Orange Peel, 20 oz (4055)
- WOOSTER 1147 2 in. Solvent Proof Chip Brush (400)
- RESOLVE MULTI-TOOL MULTI TOOL PAINT 11 PC (14841)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY 9 in Paint Roller Cover, 1/4" Nap, Microfiber (9MFR2)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Mini Roller 10 pk (U66302-018)
- Arroworthy Paint Roller Covers