Shop All Paint Roller Covers
Arroworthy
14 in Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # 14MFR3
Zoro # G8614622
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nap 3/8"
- Roller Length 14"
- Cover Material Microfiber
- Paint Type All Paints
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 14MFR3
- Zoro # G8614622
- UPC # 740963111459
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Paint Type | All Paints |
Description
A special blend of high capacity non-shedding european woven fabric good for all paints and stains especially new low VOC coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- PREMIER 4" Paint Roller Cover, 3/4" Nap, Microfiber, 2 PK (44752)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- RICHARD Paint Brush Set, 1 (81304)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (R565)
- Arroworthy Paint Rollers and Frames