Shop All Paint Roller Covers
Arroworthy
14 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric
Mfr # 14FGL4
Zoro # G3882080
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Paint Type All Paints
- Nap 1/2"
- Cover Material Woven Synthetic Fabric
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 14FGL4
- Zoro # G3882080
- UPC # 740963103874
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Paint Type | All Paints |
Nap | 1/2" |
Cover Material | Woven Synthetic Fabric |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Copper Paint+Primer Spray Paint 12 oz (K02767007)
- MODERN MASTERS Metallic Paint, WaterBase, Steel Gray, 6 oz (ME244)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- ARROWORTHY ROLLR CVR MF9/16X4 10PK (4-MFR4CK)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- ARROWORTHY 3 in Paint Roller Cover, 1/2" Nap, Woven Synthetic Fabric (3FGL4)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- WAGNER SPRAY TECH Edge Roller Cover, 3", PK6 (0530200)
- Arroworthy Paint Roller Covers