Shop All Brass Pipe Fittings
Arrowhead Brass
Arrowhead Brass & Plumbing PK8006 6 in. Stem Assembly
Mfr # 113215
Zoro # G003882341
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrowhead Brass
- MFR # 113215
- Zoro # G003882341
- UPC # 690043001364
- Country of Origin United States
- Category Brass Pipe Fittings
Description
Features
- Size - 6 in.
- Replacement Stem Assembly
- For Arrowhead Brass 450 & 480 Series Frost Free Hydrants
- Clam Shell Package.
- Dimension - 1.37 x 1.37 x 13.13 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH166P)
- ZORO SELECT 1-1/2" x 1" FNPT Galvanized Reducer (5P940)
- HASTINGS HOME Hastings Home Bamboo Shower Seat, Bench and Shelf (432322OJG)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- ARROWHEAD BRASS PK8012 12 in. Replacement Stem (AR575012)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK8012 12 in. Replacement Stem (113220)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK8010 10 in. Stem Assembly (113219)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK1380 Thread Self-Draining Vacuum Breaker (113214)
- ARROWHEAD BRASS 465-10QTLF 10 in. Antisiphon Frost-Proof Hydrant (AR4549)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-14-LF 14 in. Frost Free Hydrants (196882)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- Arrowhead Brass Brass Pipe Fittings