Shop All Exit Devices
Arrow
Von Duprin 9827 Series Surface Vertical Rod Exit Device
Mfr # CDS1250F BRZ
Zoro # G810052753
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4 In.
- Finish Dark Bronze Painted
- Application Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # CDS1250F BRZ
- Zoro # G810052753
- UPC # 197163223244
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4 In. |
Finish | Dark Bronze Painted |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Color | Dark Bronze Painted |
Description
Rim Exit Device, 36 in., Cylinder Dogging, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000BL (LL1S14X06000BL)
- USA INDUSTRIALS Buna-N O-Ring - 3.55mm Wide x 132mm ID, PK 2 (ZUSAH3.55X132)
- STRYBUC Top Hung Storm Hinge Pair 10in (28-93-10)
- DON-JO 1-3/4" Extended Lip Square Corner Full Lip 2-1/4" Strike (9175619)
- ARROW 3800 Series Grade 1 Surface Exit Device, Exit Only, 36", US32D (38-88-F-32D)
- ARROW Lock Exit Device (ED910-48 32D)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 36" x 90", US10B (S1150F BRZ)
- ARROW Grade 1 Surface Vertical Rod Exit Device, Exit Only, 48" x 90", SP28 (S1150G AL)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Fire Rated Surface Vertical Rod Panic Exit Device (ED-FVR531-AL)
- Arrow Door Exit Devices