Shop All Storage Building Hardware
This Product is Discontinued
Arrow Storage Products
Shed Floor Frame Kit for 10 x 11 ft., 10 x 12 ft., 10 x 13 ft., 10 x 14 ft. (Discontinued)
Mfr # FB1014-A
Zoro # G9603194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Unassembled, Adjustable
- Height 1 3/32 in
- Width 118-13/64 in
- Depth 128 1/64 in
- Overall Height (In.) 1 55/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # FB1014-A
- Zoro # G9603194
- UPC # 026862100122
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 1 3/32 in |
Width | 118-13/64 in |
Depth | 128 1/64 in |
Overall Height (In.) | 1 55/64 in |
Overall Length (In.) | 54-13/64 to 71-13/64 |
Overall Depth (In.) | 128 1/64 in |
Overall Width (In.) | 118-13/64 |
Overall Length | 71 13/64 in |
Overall Depth | 128 1/8 in |
Overall Width | 118 1/4 in |
Overall Height | 1 7/8 in |
Description
Floor Frame Kit, Overall Depth 128 1/8 in, Overall Height 1 7/8 in, Overall Width 118 1/4 in, Overall Length 71 13/64 in, Steel, Compatible Brand and Series Arrow Shed, Finish Galvanized, Assembly Hardware, Adjustable Adjustable, Gray, Compatible Manufacturer Model Number AK100, AK4, RBK1012, Function Floor/Foundation Installation, Method of Construction Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.