Shop All Canopies & Shelters
Arrow Storage Products
Metal Canopy 12x6x7 ft. Eggshell
Mfr # CPH120607DS
Zoro # G811328772
product price: $630.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Color Eggshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPH120607DS
- Zoro # G811328772
- Country of Origin China
- Category Canopies & Shelters
Details
Color | Eggshell |
Description
Need something small to protect your ATV, motorcycle, bike, scooter, grill, or smoker? The Metal Canopy from Arrow Storage Products is designed just for that. The Metal Canopy features a galvanized steel roof with horizontal panels, and an industrial-strength steel frame that has been powder coated to resist corrosion and rust. It has a wind speed rating of 100 MPH and a snow/ground load rating of up to 35 PSF. The Metal Canopy can also be used to protect your grill or smoker.
- •Features a 2 in. square tube frame that provides stability and strength to the unit and increases its wind and snow load capacity
- •Heavy-duty 29-gauge galvanized steel roof is painted for greater corrosion resistance
- •Roof is an attractive eggshell finish, with a black powder coated steel frame
- •Great for storing a motorcycle, scooter, bicycles, a grill, a smoker, and more
- •Designed for easy assembly and installation with slip-fit connections and self-taping screws
- •Comes with a 10 year limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON EZ Out T Handle, 1" and 11/4", Steel (41251)
- ILC Replacement For CLUB CAR 47629703001 (47629703001)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- PIC Bug Zapper 15W 1/4Acr (15W-ZAPPER)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 20 ft. x 9 ft. Charcoal (CPHC102009)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Eggshell (CPH142414)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL2)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Eggshell (CPH102909ECL1)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x24, Flute Grey and Anthracite (BGR1224FG)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Red Triangle (SHSRED-121217-X)
- Arrow Storage Products Canopies & Shelters