Shop All Storage Building Hardware
Arrow Storage Products
Floor Kit
Mfr # FDN109
Zoro # G602590623
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Assembly Hardware
- Material Steel
- Color Gray
- Compatible Manufacturer Model Number 10x8 Arrow Shed, 10x9 Arrow Shed, 8x8 Arrow Shed
- Method of Construction Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # FDN109
- Zoro # G602590623
- UPC # 026862106995
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Floor Kit |
Includes | Assembly Hardware |
Material | Steel |
Color | Gray |
Compatible Manufacturer Model Number | 10x8 Arrow Shed, 10x9 Arrow Shed, 8x8 Arrow Shed |
Method of Construction | Bolted |
Product Type | Base Kits for Arrow Sheds |
Description
Base Kits for Arrow Sheds, Overall Depth 104 1/8 in, Overall Height 2 in, Overall Width 120 1/8 in, Steel, Finish Hot Dipped Galvanized, (12) 53 1/2 in Side Channel, (2) 19 3/16 in Cross Channel, (4) 21 7/16 in Cross Channel, (4) 62 in Front and Rear Channel, (4) Corner Angle, (6) 32 in Cross Channel, Gray, Compatible Manufacturer Model Number 10x8 Arrow Shed, 10x9 Arrow Shed, 8x8 Arrow Shed, Function Floor Levelling, Method of Construction Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shopping Bag Rack (K39)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2717-12)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872A-ME)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- LIPPERT 285332 Stailizer Scissor Jack; 30"; 1 ea. (285332)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- Arrow Storage Products Storage Building Hardware