Shop All Sheds & Outdoor Storage
Arrow Storage Products
Floor Frame Kit for Elite Sheds 6x4, 8x4, and 10x4 ft.
Mfr # FKE01
Zoro # G704860495
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Outside Length 3 ft.
- For Use With Garage & Shed Accessories
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # FKE01
- Zoro # G704860495
- UPC # 26862115607
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Length | 3 ft. |
Overall Width | 10 ft. |
Depth | 33.09 |
Overall Height | ft. |
Details
Material | Steel |
Color | Silver |
For Use With | Garage & Shed Accessories |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tire 24X11.50-12 Super Turf 4 Ply (160-433)
- CLOROX Fresh Step Litter Os 25# (30466)
- ARCTIC ARMOR Arctic Armor WS014 Brass Anchor Collar for Safety Covers (WS014)
- ORBIT IRRIGATION Orbit Irrigation 7803513 7 Pattern Metal Hose Nozzle with Rear Trigger Control; Black & Red (7803513)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Blue Grey (CLG1014BG)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104CG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Charcoal (CLG86CC)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Anthracite (EG1216AN)
- SOJAG Shed, Charcoal, Assembled (SJDEN85)
- Arrow Storage Products Sheds & Outdoor Storage