Shop All Sheds & Outdoor Storage
Arrow Storage Products
Floor Frame Kit, Classic Sheds 6x7, 8x4, 8x6, 8x7, 8x8ft/Select Sheds 6x6, 6x7, 8x4, 8x6, 8x7, 8x8ft
Mfr # FKCS02
Zoro # G604860540
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material STEEL
- Includes Steel Channels, Fasteners, Instructions
- Depth 75.64
- Size 7.9 x 6.3 x 0.1 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # FKCS02
- Zoro # G604860540
- UPC # 26862115553
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 75.64 |
Size | 7.9 x 6.3 x 0.1 ft |
Details
Material | STEEL |
Includes | Steel Channels, Fasteners, Instructions |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY 2 Frame Beekeeping 304 Stainless Steel Drum Honey Extractor With Stand - Manual (HE2MAN)
- A & I PRODUCTS Pulley, Flat Idler 6" x6" x2" (A-B1AY23)
- YARDGARD Chain Link Tension Band, 1-3/8" (328522C)
- KOHLER Kit Head Gasket (17 841 01-S)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Blue (SCG86BG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Anthracite (EG1014AN)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66CG)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Blue Grey (CLG108BG)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67CC)
- ARROW STORAGE PRODUCTS 107 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS63)
- SUNCAST Suncast® Stow-Away Horizontal Shed, 70-1/2"W x 44-1/2"D x 52"H, 70 Cu. Ft. (BMS4700)
- Arrow Storage Products Sheds & Outdoor Storage