Shop All Sheds & Outdoor Storage
Arrow Storage Products
Elite Steel Storage Shed, 14x14, Blue Grey
Mfr # EG1414BG
Zoro # G107461336
product price: $2,287.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,287.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue Grey
- Outside Height 94.4
- Outside Width 170.9
- Includes Roof, Walls, Doors, Framework, Hardware, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EG1414BG
- Zoro # G107461336
- UPC # 26862122841
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 94.4 |
Outside Width | 170.9 |
Inside Depth | 34.5 |
Outside Length | 168.7 |
Size | 14 x 14 x 8 ft |
Details
Material | Steel |
Color | Blue Grey |
Includes | Roof, Walls, Doors, Framework, Hardware, Instructions |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard Made from Galvalume steel with a highly anticorrosive aluminum and zinc plating, this steel shed is built to last The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall All hardware is included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Tee-Ball Softstrike Mlb (1920)
- 3M 3M 7000057831 Super33+ Vinyl Electrical Tape - 3/4" x 36yds, Black (7000057831)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Blue Grey (EG1416BG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Blue Grey (EG1412BG)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Blue Grey (CLG1014BG)
- ARROW STORAGE PRODUCTS 167 cu. ft. Steel Grey (SCG65CC)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104CG)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Sage Green (CLG1012SG)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Charcoal (CLG108CC)
- Arrow Storage Products Sheds & Outdoor Storage