Shop All Sheds & Outdoor Storage
Arrow Storage Products
Elite Steel Storage Shed, 10x12, Anthracite
Mfr # EG1012AN
Zoro # G807058089
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # EG1012AN
- Zoro # G807058089
- Country of Origin United States
- Category Sheds & Outdoor Storage
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard, garden or outdoor setting Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anticorrosive, this steel shed is built to last The Elite series sheds also feature a tall 72 in wall height for added headroom, plus extra walk around space The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall In addition, gable vents provide increased air flow to the shed's interior All hardware is included for assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- BILLY GOAT Hose Kit, For Use With QV Series (831018)
- SCOTTS Food Lawn 5000 Sq Ft 13.35Lb (49013)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Silver (HC 315)
- ARROW STORAGE PRODUCTS 4 x 7 ft Steel Storage Shed Pent Roof Eggshell (YS47-A)
- ARROW STORAGE PRODUCTS 167 cu. ft. Steel Grey (SCG65CC)
- ARROW STORAGE PRODUCTS 18.72 cu ft Hot Dipped Galvanized Steel Deck Storage Box, Espresso (DBBWES)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLP64CC)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- SHELTER-IT Shelter-It 70088 8 x 7 ft. EZ Builder Barn Shed Framing Kit (70088)
- Arrow Storage Products Sheds & Outdoor Storage