Shop All Canopies & Shelters
Arrow Storage Products
Carport 20 ft. x 29 ft. x 9 ft. Eggshell
Mfr # CPH202909
Zoro # G204860476
product price: $3,999.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,999.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 5894 cu. ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
- Overall Depth 344.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPH202909
- Zoro # G204860476
- UPC # 26862116048
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 344.5 |
Overall Height | 12 ft. |
Overall Width | 20 ft. |
Overall Length | 29 ft. |
Details
Color | Eggshell |
Material | Steel |
Capacity | 5894 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Arrow floor frame kits are the perfect accessory to your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY – Attach plywood to complete your shed floor. Use 5/8” minimum thickness, exterior grade plywood that has a waterproof adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Chainsaw Chain Adjuster Fits Stihl 1125 007 1021 (635-361)
- AMDRO Amdro Ant Block 24Oz (100522802)
- FIMCO Fimco Hose Barb Port Kit Elbow, 1/2" (5010426)
- DONALDSON P562481, BREATHER (P562481)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 24 ft. x 9 ft. Charcoal (CPHC122409)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Charcoal (CPHC102909)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 29 ft. x 9 ft. Charcoal (CPHC122909)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Eggshell (CPH101507ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x9', Charcoal (CPHC122409ECL1)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Eggshell (CPH102409)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 20 ft. x 9 ft. Eggshell (CPH102009)
- Arrow Storage Products Canopies & Shelters