Shop All Canopies & Shelters
Arrow Storage Products
Carport 20 ft. x 24 ft. x 9 ft. Eggshell
Mfr # CPH202409
Zoro # G804860586
original price:
$3,032.99
5% off
new price: $2,853.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,853.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 4975 cu. ft.
- Overall Depth 290.75
- Overall Width 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPH202409
- Zoro # G804860586
- UPC # 26862116031
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 290.75 |
Overall Width | 20 ft. |
Overall Length | 24 ft. |
Overall Height | 12 ft. |
Details
Color | Eggshell |
Material | Steel |
Capacity | 4975 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Arrow floor frame kits are the perfect accessory to your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY – Attach plywood to complete your shed floor. Use 5/8” minimum thickness, exterior grade plywood that has a waterproof adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS LibertyTelescopingAlumPole, 9.5ft.To21ft. (3209)
- A.R. NORTH AMERICA Quick Connecter (AL-QC1/4MBSS)
- TECUMSEH Filter (30727)
- SCOTTS Liquid Green Max All-Purpose Lawn Fertilizer For Multiple Grass Types 2000 sq ft (3300910)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x7', Charcoal (CPHC102007ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x9', Charcoal (CPHC102009ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Eggshell (CPH101507ECL1)
- E-Z UP Roller Bag, Black, 10 ft H (EXRB10BK)
- Arrow Storage Products Canopies & Shelters