Shop All Canopies & Shelters
Arrow Storage Products
Carport, 12 ft. x 24 ft. x 9 ft. Eggshell
Mfr # CPH122409
Zoro # G504860428
original price:
$1,788.99
10% off
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 2789 cu. ft.
- Overall Depth 290.75
- Overall Height 11 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # CPH122409
- Zoro # G504860428
- UPC # 26862115843
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 290.75 |
Overall Height | 11 ft. |
Overall Length | 24 ft. |
Overall Width | 12 ft. |
Details
Color | Eggshell |
Material | Steel |
Capacity | 2789 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Arrow floor frame kits are the perfect accessory to your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY – Attach plywood to complete your shed floor. Use 5/8” minimum thickness, exterior grade plywood that has a waterproof adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB 1224 Bbq Grill Brush W/Short Handle (08315)
- WESTWARD Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer (49C153)
- KAMADO JOE Kamado Joe Grill Expand (KJ-SCS)
- BRIGGS & STRATTON Starter Drive (696535)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Charcoal (CPHC202009)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Eggshell (CPH202009)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x31, Flute Grey and Anthracite (BGR1231FG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x7', Charcoal (CPHC102007ECL2)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x20x14, Eggshell (CPH142014)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Eggshell One Sided Steel Carport Enclosure (ECL2009EGX1)
- SWISHER ACQUISITION ESP Safety Shelter - 84inL x 114inW x 80inH - Up to 20 Person Private / 12 Person Business (SR84X114G)
- Arrow Storage Products Canopies & Shelters