Shop All Canopies & Shelters
Arrow Storage Products
Carport, 12 ft. x 20 ft. x 9 ft. Eggshell
Mfr # CPH122009
Zoro # G404860498
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 2274 cu. ft.
- Overall Width 12 ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # CPH122009
- Zoro # G404860498
- UPC # 26862115836
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Width | 12 ft. |
Overall Height | 11 ft. |
Overall Length | 20 ft. |
Overall Depth | 237 |
Details
Color | Eggshell |
Material | Steel |
Capacity | 2274 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Arrow floor frame kits are the perfect accessory to your new shed. They provide the galvanized metal framework foundation to add a strong floor if your shed is placed on grass, gravel, or bare earth. The frame will raise the floor above ground level to help with drainage and help keep your items clean and dry. METAL FRAMING ONLY – Attach plywood to complete your shed floor. Use 5/8” minimum thickness, exterior grade plywood that has a waterproof adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Soap Hose Filter (7102207)
- ASTRO PNEUMATIC NYLON SEAT ACCESS F/DR SKINNING TOOL (AODS1000-45A)
- X-JET M5DS Twist Injection Nozzle 60 Foot Range (M5DS Kit 7-12)
- AFTERMARKET RE525523 Fuel Filter Kit Fits John Deere Fits JD Excavator Models 250D 300D 850J (FIW50-0004)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x21, Flute Grey and Anthracite (BGR1421FG)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Charcoal (CPHC101509)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x20'x7', Charcoal (CPHC122007ECL1)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Eggshell (CPH101509)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x24, Flute Grey and Anthracite (BGR1224FG)
- ALLEGRO INDUSTRIES Work Tent, Deluxe, 2Door, 7-1/2x8x8Ft (9402-88)
- Arrow Storage Products Canopies & Shelters