Shop All Canopies & Shelters
Arrow Storage Products
Carport, 12 ft. x 20 ft. x 9 ft. Charcoal
Mfr # CPHC122009
Zoro # G704860549
product price: $1,399.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Steel
- Capacity 2274 cu. ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
- Overall Height 11 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPHC122009
- Zoro # G704860549
- UPC # 26862116413
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 11 ft. |
Overall Length | 20 ft. |
Overall Depth | 237 |
Overall Width | 12 ft. |
Details
Color | Charcoal |
Material | Steel |
Capacity | 2274 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
The Everest Garage Series is a stylish, premium garage from SOJAG. The Everest is made strong and is made with tough Galvalume steel that's aluminum, zinc and silicone plated for exceptional corrosion resistance. The unit features a wind and snow load rating, a stylish premium paint textured finish, and is expandable up to 100 feet long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Handle With Rope For Lawnmower Engines 33948, 57008 140-301 (140-301)
- CRP PRODUCTS OIL CAP (CPL0046)
- ZORO SELECT Watering Wand, Berry, 16" L (10-12603 BERRY)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x31, Flute Grey and Anthracite (BGR1431FG)
- ARROW STORAGE PRODUCTS 29ft.x9ft. Charcoal One Sided Steel Carport Enclosure (ECL2909CCX1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x9', Eggshell (CPH102009ECL1)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Charcoal (CPHC100607DS)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x10, Flute Grey and Anthracite (BGR1210FG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Eggshell (CPH102909ECL1)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Charcoal (CPHC102409)
- Arrow Storage Products Canopies & Shelters