Shop All Canopies & Shelters
Arrow Storage Products
Carport, 10 ft. x 24 ft. x 9 ft. Eggshell
Mfr # CPH102409
Zoro # G804860524
product price: $1,610.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,610.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 2244 cu. ft.
- Overall Depth 290.75
- Overall Width 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPH102409
- Zoro # G804860524
- UPC # 26862115652
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 290.75 |
Overall Width | 10 ft. |
Overall Height | 10 ft. |
Overall Length | 24 ft. |
Details
Color | Eggshell |
Material | Steel |
Capacity | 2244 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Base Kit - 5 x 4 ft. Sheds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M High Limit Switch, 1/2 NPT (32-0667)
- FIMCO 25GAL DLX Trail Sprayer (5303199)
- MTD Engine Cvr Rear (753-05660)
- ZORO SELECT 4 in Dia x 40 in L Screw-In Earth Anchor, Steel, Painted Red (4LVK5)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x9', Charcoal (CPHC102409ECL2)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x31, Flute Grey and Anthracite (BGR1431FG)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL1)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Eggshell (CPH101509)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL2)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL2)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x18x8 Green (SQAACC0104C01201808)
- Arrow Storage Products Canopies & Shelters