Shop All Canopies & Shelters
Arrow Storage Products
Carport, 10 ft. x 20 ft. x 9 ft. Eggshell
Mfr # CPH102009
Zoro # G804860517
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 1829 cu. ft.
- Overall Length 20 ft.
- Overall Height 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # CPH102009
- Zoro # G804860517
- UPC # 26862115645
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 20 ft. |
Overall Height | 10 ft. |
Overall Width | 10 ft. |
Overall Depth | 237 |
Details
Color | Eggshell |
Material | Steel |
Capacity | 1829 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
Base Kit - 4 x 7 and 6 x 5 ft. Sheds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Tree Pruner, Steel Blade, 2-1/2" Blade L (LR 3460)
- MAXX AIR MAXXAIR 00-225000 Original Vent Cover Zero-Leak Kit (00-225000)
- KOHLER Gasket Valve Cover (17 041 52-S)
- SCOTTY Powerlock Rod Holder Black w/244 Flush Deck Mount (231-BK)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x31, Flute Grey and Anthracite (BGR1231FG)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Eggshell (CPH102909)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x15'x7', Charcoal (CPHC101507ECL1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL1)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x20'x9', Charcoal (CPHC102009ECL1)
- SOJAG Yamba 10 ft. x 16.5 ft. Pergola (500-9167818)
- Arrow Storage Products Canopies & Shelters