Shop All Canopies & Shelters
Arrow Storage Products
Carport, 10 ft. x 20 ft. x 9 ft. Charcoal
Mfr # CPHC102009
Zoro # G704860648
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Steel
- Capacity 1829 cu. ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
- Overall Depth 237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # CPHC102009
- Zoro # G704860648
- UPC # 26862116222
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Depth | 237 |
Overall Length | 20 ft. |
Overall Height | 10 ft. |
Overall Width | 10 ft. |
Details
Color | Charcoal |
Material | Steel |
Capacity | 1829 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
The Spacemaker Patio Steel Storage Shed is a perfect size to store all those items you use on your deck and patio. Store your cushions, serving carts and much more when not in use, keeping them safe from mother nature. Tall walls and wide swing door openings allows you to move items in and out with easy. Get the storage you need from this affordable, aesthetically pleasing and perfect sized package for your backyard patio or deck.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWPOTS CowPots # 12 Square Pot - 2 pots (#12 Sq (2))
- HOLLAND BAR STOOL CO 72" Tennessee Grill Cover (GC72Tennes)
- IK SPRAYERS INOX 10 Stainless Steel (83274)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Eggshell (CPH102909ECL2)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Charcoal One Sided Steel Carport Enclosure (ECL2009CCX1)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 20'x20'x9', Eggshell (CPH202009ECL1)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x42x14, Eggshell (CPH144214)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal (CPHC102407ECL2)
- QUICK SET Venture Screen Shelter - 5 side with Wind Panel Flaps, - Green/Backf (15794)
- Arrow Storage Products Canopies & Shelters