Shop All Canopies & Shelters
Arrow Storage Products
Carport, 10 ft. x 15 ft. x 9 ft. Eggshell
Mfr # CPH101509
Zoro # G304860529
product price: $1,053.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Color Eggshell
- Material Steel
- Capacity 1414 cu. ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
- Overall Length 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # CPH101509
- Zoro # G304860529
- UPC # 26862115638
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 15 ft. |
Overall Depth | 183.25 |
Overall Width | 10 ft. |
Overall Height | 10 ft. |
Details
Color | Eggshell |
Material | Steel |
Capacity | 1414 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WHEEL-DECK, 9X1.75, DIAMOND, PLASTIC-GRAY 9" x9" x1.8" (A-B1SB8929)
- BOTANICARE CAL-MAG PLUS 1QT (732110)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72CK100U)
- SCOTTS LAWNS Scotts Lawns 232543 Turf Builder Thick R Lawn Food; 12 lbs (232543)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 24 ft. x 9 ft. Charcoal (CPHC122409)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x31, Flute Grey and Anthracite (BGR1431FG)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Charcoal (CPHC102409)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 24 ft. x 9 ft. Eggshell (CPH122409)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Eggshell (CPH102409)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-12)
- Arrow Storage Products Canopies & Shelters