Shop All Plant & Tree Support
Arrow Storage Products
Anchor, Steel
Mfr # AK4
Zoro # G402492646
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expansion Anchor Type Ground Auger Anchor Kit
- Anchor Material Steel
- Material Steel
- Anchor Length 4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # AK4
- Zoro # G402492646
- UPC # 026862100047
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Anchor Length | 4" |
Width | 4 in |
Overall Depth | 4 in |
Overall Height | 30 in |
Overall Width | 4 in |
Details
Item | Anchor |
Expansion Anchor Type | Ground Auger Anchor Kit |
Anchor Material | Steel |
Material | Steel |
Color | Black |
Compatible Manufacturer Model Number | Arrow Shed |
Includes | (4) 30 in Heavy Duty Steel Augers, (4) Cable Clamps, 60 ft Cable |
Product Type | Ground Auger Anchor Kit |
Finish | Galvanized |
Function | Anchoring Building |
Description
Ground Auger Anchor Kit, Overall Depth 4 in, Overall Height 30 in, Overall Width 4 in, Steel, Finish Galvanized, (4) 30 in Heavy Duty Steel Augers, (4) Cable Clamps, 60 ft Cable, Black, Compatible Manufacturer Model Number Arrow Shed, Function Anchoring Building
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA JOES Blacksmith Grill Brush 3.75 in. H X 4.75 in. L X 3.75 in. W (1517365R06)
- LOGO BRANDS Wisconsin Elite Chair (244-12E)
- FERTI-LOME Fertilome Hi-Yield 4 Oz. Standard & Metric Plastic Garden & Sprayer Measuring Cup (11008)
- ADVION Insect Granule (25lb) (53202)
- MIRACLE-GRO Plant Food Blooms 2.5Lb (3005710)
- COAST OF MAINE ORGANIC PRODUCTS POTTING SOIL ORGANIC 1CF (1SB)
- TREEKOTE Treekote Tree Wound Dressing (306212)
- PANACEA Vivid Assorted Steel 12 in. H S-Hook Plant Hanger (86251)
- OSMOCOTE SmartRelease Plant Food, 1 lb (274150)
- JIFFY 11 in. W X 22 in. L Planting Tray (TTRAY)
- YARD TUFF Yard Tuff ATV-07DWD 7 ft. Driveway Drag Harrow (ATV-07DWD)
- Arrow Storage Products Landscaping Materials