Shop All Sheds & Outdoor Storage
Arrow Storage Products
868 cu. ft. Steel Grey
Mfr # SCG1014CC
Zoro # G004860522
product price: $1,024.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 868 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Depth 162.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCG1014CC
- Zoro # G004860522
- UPC # 26862114730
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 162.75 |
Outside Length | 14 ft. |
Overall Width | 10 ft. |
Overall Height | 8 ft. |
Details
Material | Steel |
Capacity | 868 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-RAIN Pro-S 4 in. H Adjustable Pop-Up Rotary Spray Nozzle (30652-PR40)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- TEKNOR APEX Teknor Apex 4006-50 Zero-G RV/Marine Hose - 1/2" x 50', Blue (4006-50)
- ILC Replacement for Ezgo / Cushman / Textron 25861g01 (25861G01 EZGO / CUSHMAN / TEXTRON)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x12, Anthracite (EG1012AN)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Blue Grey (CLG1012BG)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- ARROW STORAGE PRODUCTS 310 cu. ft. Steel Silver (EG86AB)
- ARROW STORAGE PRODUCTS Floor Frame Kit, Classic Sheds 6x7, 8x4, 8x6, 8x7, 8x8ft/Select Sheds 6x6, 6x7, 8x4, 8x6, 8x7, 8x8ft (FKCS02)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Blue Grey (EG1416BG)
- Arrow Storage Products Sheds & Outdoor Storage