Shop All Sheds & Outdoor Storage
Arrow Storage Products
521 cu. ft. Steel Grey
Mfr # EG108BG
Zoro # G104860583
product price: $1,148.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,148.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 521 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- For Use With Sheds & Storage Buildings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EG108BG
- Zoro # G104860583
- UPC # 26862113818
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 96.41 |
Outside Length | 8 ft. |
Overall Width | 10 ft. |
Overall Height | 8 ft. |
Details
Material | Steel |
Capacity | 521 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
aluminum frame read through lounger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Axle Asm-Rh 42 De (938-04005A-0637)
- MTD Mulch Kit - 42 (19A30006OEM)
- GARDEN WEASEL NUT GATHERER SM 47.5"" (95334)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 47 in L Yellow Fiberglass Handle (S-82FG)
- ARROW STORAGE PRODUCTS 10x8 Select Steel Storage Shed, Charcoal (SCG108CC)
- ARROW STORAGE PRODUCTS 66.3 cu. ft. Steel Charcoal (STB63CC)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Grey (EP64CG)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Grey (SCP84FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Cool Grey (EG1014CG)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67FG)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Charcoal (CLG1014CC)
- Arrow Storage Products Sheds & Outdoor Storage