Shop All Sheds & Outdoor Storage
Arrow Storage Products
399 cu. ft. Steel Grey
Mfr # SCG88CC
Zoro # G304860468
product price: $679.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 399 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Overall Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCG88CC
- Zoro # G304860468
- UPC # 26862114655
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Width | 8 ft. |
Outside Length | 8 ft. |
Depth | 95.25 |
Overall Height | 8 ft. |
Details
Material | Steel |
Capacity | 399 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 2 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (785501)
- MTM HYDRO MTM Hydro 4000 psi M407 Pressure Washing Gun Kit with Rubber Hose and Wand (41.0294)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- AFTERMARKET Magneto Push Pull Ignition Switch Fits IH Fits FARMALL Fits Cub A B C H (54207DB)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Green (SCP84SG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Anthracite (EG1014AN)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Charcoal (CLG108CC)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- HEARTH Hearth 850 Gas Logs - Six Log Set with Cinders (850)
- Arrow Storage Products Sheds & Outdoor Storage