Shop All Sheds & Outdoor Storage
Arrow Storage Products
310 cu ft PermaPlate Steel Peaked Roof Storage Shed, Anthracite
Mfr # EG86AN
Zoro # G7128862
product price: $804.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material PermaPlate Steel
- Capacity 310 cu ft
- Color Anthracite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EG86AN
- Zoro # G7128862
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 91.46 in |
Outside Width | 99.71 in |
Inside Height | 86.71 in |
Inside Depth | 70.36 in |
Inside Width | 94.36 in |
Height | 8 ft |
Size | 8 ft x 6 ft x 8 ft |
Door Opening Height | 69.77 in |
Door Opening Width | 63.4 in |
Details
Type | Shed |
Assembled/Unassembled | Unassembled |
Material | PermaPlate Steel |
Capacity | 310 cu ft |
Color | Anthracite |
Item | Peaked Roof Storage Shed |
Doors | Swing Doors |
Description
Arrows’ Elite series 8x6 ft. steel shed is an innovative premium storage solution with revolutionary new features, an attractive squared wall design & textured anthracite wrinkle paint. Made from Galvalume, steel with an aluminum & zinc plating which is highly anti-corrosive. The shed features a 72 in. wall & high gable roof. The rigid reinforced doors have a brushed nickel key lock handle. Gable vents provide increased air flow to the shed’s interior. All hardware is included for assembly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MARINE Camco Water Pressure Regulator w/Gauge (40064)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 53cm, Gray (BRT53)
- MTD Plate-Angle Latch (703-2692-0637)
- GARICKRPORATION 40LB Potting Soil (BG40LBPS)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Blue Grey (EG1412BG)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Green (SCP64SG)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLG88CC)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x14, Anthracite (EG1214AN)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLG1014FG)
- Arrow Storage Products Sheds & Outdoor Storage