Shop All Sheds & Outdoor Storage
Arrow Storage Products
293 cu. ft. Steel Grey
Mfr # SCG86FG
Zoro # G004860492
product price: $599.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 293 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Depth 71.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCG86FG
- Zoro # G004860492
- UPC # 26862114808
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 71.25 |
Overall Width | 8 ft. |
Outside Length | 6 ft. |
Overall Height | 8 ft. |
Details
Material | Steel |
Capacity | 293 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky F180 Large Teeth (143-18)
- BELOVED Motion Activated Cat Ball - 40016 (BE1690130)
- BULLY TOOLS Weighted Caprock/Pony Shovel, 12 ga. Steel Blade, Fiberglass Handle (92702)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Cool Grey (EG1412CG)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLP64FG)
- ARROW STORAGE PRODUCTS 167 cu. ft. Steel Grey (SCG65CC)
- ARROW STORAGE PRODUCTS 310 cu. ft. Steel Silver (EG86AB)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Anthracite (EG1216AN)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- Arrow Storage Products Sheds & Outdoor Storage