Shop All Sheds & Outdoor Storage
Arrow Storage Products
217 cu. ft. Steel Grey
Mfr # EP104CG
Zoro # G004860607
product price: $994.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$994.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 217 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- Overall Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EP104CG
- Zoro # G004860607
- UPC # 26862113900
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 6 ft. |
Outside Length | 4 ft. |
Depth | 46.7 |
Overall Width | 10 ft. |
Details
Material | Steel |
Capacity | 217 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Hdwr Blk Self Close (N343-475)
- DRAMM ColorStorm Hose Crimper Fittings/Ferrules, Pack of 12 (10-17810)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- ZORO APPROVED SUPPLIER Jandy CS 200 Replacement Pool Filter Compatible Cartridge PJANCS200/C-8418/FC-0823 (WP.JAN0823)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Blue Grey (CLG65BG)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Sage Green (CLP64SG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Anthracite (EG1414AN)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Silver (EG66AB)
- ARROW STORAGE PRODUCTS 18.72 cu ft Hot Dipped Galvanized Steel Deck Storage Box, Espresso (DBBWES)
- PALRAM Palram - Canopia HG1054 SkyLight Storage Shed Shelf Kit (HG1054)
- Arrow Storage Products Sheds & Outdoor Storage