Shop All Sheds & Outdoor Storage
Arrow Storage Products
212 cu. ft. Steel Grey
Mfr # SCP104FG
Zoro # G204860667
product price: $519.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 212 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Depth 47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCP104FG
- Zoro # G204860667
- UPC # 26862114938
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 47 |
Overall Width | 10 ft. |
Outside Length | 4 ft. |
Overall Height | 6 ft. |
Details
Material | Steel |
Capacity | 212 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Fyx48 TOY Story Jeep Hood Latch FOR Jeep Fyx48 (FYX48 TOY STORY JEEP HOOD LATCH FOR JEEP FYX48 FI)
- KRAFT TOOL Mortar Hoe w/66" Wood Handle, 6" x 10 (BC228)
- BELLI Belli BE02254 Green Shovel Snow Sled with Handle for Adults - 0.8 x 19.1 x 25.8 in. (BE02254)
- MICHIGAN PEATMPANY GDNMag 40LB Pot Soil (5740)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ARROW STORAGE PRODUCTS 4 x 7 ft Steel Storage Shed Pent Roof Eggshell (YS47-A)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67CC)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Blue Grey (EG1412BG)
- ARROW STORAGE PRODUCTS 399 cu. ft. Steel Grey (SCG88CC)
- ARROW STORAGE PRODUCTS Floor Frame Kit, Classic Sheds 6x7, 8x4, 8x6, 8x7, 8x8ft/Select Sheds 6x6, 6x7, 8x4, 8x6, 8x7, 8x8ft (FKCS02)
- Arrow Storage Products Sheds & Outdoor Storage