Shop All Sheds & Outdoor Storage
Arrow Storage Products
18.72 cu ft Hot Dipped Galvanized Steel Deck Storage Box, Espresso
Mfr # DBBWES
Zoro # G7861521
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deck Box
- Assembled/Unassembled Unassembled
- Material Hot Dipped Galvanized Steel
- Capacity 18.72 cu ft
- Outside Height 26.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # DBBWES
- Zoro # G7861521
- UPC # 26862110084
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 26.13 in |
Outside Width | 52.25 in |
Inside Height | 24.4 in |
Inside Depth | 25.63 in |
Inside Width | 51.75 in |
Size | 4.5 ft x 2.5 ft x 2 ft |
Details
Type | Deck Box |
Assembled/Unassembled | Unassembled |
Material | Hot Dipped Galvanized Steel |
Capacity | 18.72 cu ft |
Color | Espresso |
Item | Deck Storage Box |
Description
SPACEMAKER DECK BOX ESPRESSO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MGK ULD BP-300 II Contact Insecticide (gal) (7485-K07)
- PREVAL Sprayer Container (0269)
- RIDLEY Ridley 41251 25 lbs. Monster Deer Block (196322)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x12, Cool Grey (EG1212CG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84AN)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Green (SCP84SG)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Flute Grey (CLG88FG)
- DAGAN Dagan WR48 Log Holder; Black (WR48)
- Arrow Storage Products Sheds & Outdoor Storage