Shop All Sheds & Outdoor Storage
Arrow Storage Products
173 cu. ft. Steel Grey
Mfr # EP84CG
Zoro # G504860404
original price:
$853.99
15% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$722.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 173 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- Outside Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # EP84CG
- Zoro # G504860404
- UPC # 26862113894
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Length | 4 ft. |
Overall Height | 6 ft. |
Depth | 46.7 |
Overall Width | 8 ft. |
Details
Material | Steel |
Capacity | 173 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN 24-Piece Speckled Enamelware Cook Set - Red (2000016407)
- CLASSIC ACCESSORIES Oversized Hammock/Steel Stand Bag (55-904-011501-00)
- BAHCO Bahco Round Chain Saw File, 8-3/16" dia. (168-8-4.8-6)
- GEMPLERS Defoamer (365 1 GAL / 13656041)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67CC)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLG88CC)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108BG)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- ARROW STORAGE PRODUCTS 868 cu. ft. Steel Grey (SCG1014FG)
- Arrow Storage Products Sheds & Outdoor Storage