Shop All Sheds & Outdoor Storage
Arrow Storage Products
173 cu. ft. Steel Grey
Mfr # EP84AN
Zoro # G904860462
product price: $679.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 173 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- For Use With Sheds & Storage Buildings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EP84AN
- Zoro # G904860462
- UPC # 26862113771
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Width | 8 ft. |
Overall Height | 6 ft. |
Depth | 46.7 |
Outside Length | 4 ft. |
Details
Material | Steel |
Capacity | 173 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Transmission Filter 120-738 For Exmark 109-3321 (120-738)
- ORBIT Sprinkler Pop-Up 1/4 Brs (54072)
- FIMCO Nylon Fitting, 1/2 In. x 3/8 In. (5067016)
- VESTIL Low-Profile Tilt Nursery Landscape Cart LSC-2448-TC (LSC-2448-TC)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Blue Grey (CLP64BG)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Charcoal (CLG65CC)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Grey (SCP64CC)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108BG)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- ARROW STORAGE PRODUCTS 6x5 Classic Steel Storage Shed, Blue Grey (CLG65BG)
- LIFETIME PRODUCTS 14" x 30" 5 Pack Shelf Accessory Kit For Lifetime Sheds (115)
- Arrow Storage Products Sheds & Outdoor Storage