Shop All Sheds & Outdoor Storage
Arrow Storage Products
170 cu. ft. Steel Grey
Mfr # SCP84FG
Zoro # G404860580
product price: $527.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 170 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Overall Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCP84FG
- Zoro # G404860580
- UPC # 26862114921
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 6 ft. |
Outside Length | 4 ft. |
Depth | 47 |
Overall Width | 8 ft. |
Details
Material | Steel |
Capacity | 170 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0408)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 46 -3/4 in L Yellow Fiberglass Handle (12V168)
- KENYON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49650)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 902FZ Indoor Flying Insect Trap (902)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Blue Grey (CLG108BG)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84BG)
- DAGAN Dagan 1530 Basket Weave Design Waterproof Log Bucket; Black (1530)
- Arrow Storage Products Sheds & Outdoor Storage